Check Availability
  • APPLETON ELECTRIC 

    Mounting Body for EDS Series, 5-Gang, Height 6.06", Width 18.60", Depth 5.31"

  • Item # 13G849
  • Mfr. Model # EFD-5-NL
Mounting Body for EDS Series, 5-Gang, Height 6.06", Width 18.60", Depth 5.31"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 5-gang mounting body is designed for use with EDS tumbler switches, available separately. It features malleable iron construction and an internal ground screw.
Show More Close
 

Technical Specifications

Item # 13G849
Mfr. Model # EFD-5-NL
UNSPSC #39121303
Shipping Weight 11.68 lbs
Country of Origin Mexico *
Box Type 5-Gang
Depth 5.31"
Width 18.60"
Height 6.06"
Hub Style Blank Bodies for Brazed Hubs
Item Mounting Body for EDS Series
Material Malleable Iron
Includes Internal Ground Screw
Number of Gangs 5
Standards UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions