Check Availability
  • APPLETON ELECTRIC 

    Mounting Body for Contender Series, 3-Device, Height 8.34", Width 3.72", Depth 3.06"

  • Item # 13V009
  • Mfr. Model # EDS247-SA
Mounting Body for Contender Series, 3-Device, Height 8.34", Width 3.72", Depth 3.06"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This mounting body is designed for use with Contender® series plugs and receptacles, available separately. It features copperfree aluminum construction and an internal ground screw.
Show More Close
 

Technical Specifications

Item # 13V009
Mfr. Model # EDS247-SA
UNSPSC #39121303
Shipping Weight 4.0 lbs
Country of Origin Mexico *
Box Type 3-Device
Depth 3.06"
Width 3.72"
Height 8.34"
Hub Size 3/4"
Hub Style Dead-End
Item Mounting Body for Contender Series
Material Copperfree Aluminum
Includes Internal Ground Screw
Standards UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.