Check Availability
  • APPLETON ELECTRIC 

    Mounting Body for Contender Series, Tandem, Height 11.31", Width 3.72", Depth 3.06"

  • Item # 13G820
  • Mfr. Model # EDSC377-SA
Mounting Body for Contender Series, Tandem, Height 11.31", Width 3.72", Depth 3.06"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tandem mounting body is designed for use with contender series tumbler switches, available separately. It features malleable iron construction and an internal ground screw.
Show More Close
 

Technical Specifications

Item # 13G820
Mfr. Model # EDSC377-SA
UNSPSC #39121303
Shipping Weight 5.0 lbs
Country of Origin Mexico *
Box Type Tandem
Depth 3.06"
Width 3.72"
Height 11.31"
Hub Size 1"
Hub Style Feed-Thru
Item Mounting Body for Contender Series
Material Aluminum
Includes Internal Ground Screw
Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.