Check Availability
  • APPLETON ELECTRIC 

    Mounting Body for Contender Series, 1-Gang, Height 6.06", Width 3.72", Depth 3.06"

  • Item # 13F858
  • Mfr. Model # EDSC171
Mounting Body for Contender Series, 1-Gang, Height 6.06", Width 3.72", Depth 3.06"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tandem mounting body is designed for use with contender series tumbler switches, available separately. It features aluminum construction and an internal ground screw.
Show More Close
 

Technical Specifications

Item # 13F858
Mfr. Model # EDSC171
UNSPSC #39121303
Shipping Weight 6.5 lbs
Country of Origin Mexico *
Box Type 1-Gang
Depth 3.06"
Width 3.72"
Height 6.06"
Hub Size 1/2"
Hub Style Feed-Thru
Item Mounting Body for Contender Series
Material Malleable Iron
Includes Internal Ground Screw
Number of Gangs 1
Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions