Check Availability
  • APPLETON ELECTRIC 

    Mechanical Interlock Device, 600 Voltage, 30 Amps, Number of Poles: 4

  • Item # 12G196
  • Mfr. Model # ASR3034F
Mechanical Interlock Device, 600 Voltage, 30 Amps, Number of Poles: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonmetallic Valox™ 357 construction helps make this mechanical interlock device watertight and abuse-resistant.
Show More Close
 

Technical Specifications

Item # 12G196
Mfr. Model # ASR3034F
UNSPSC #39121406
Shipping Weight 7.79 lbs
Country of Origin Germany *
Item Mechanical Interlock Device
Type Nonmetallic Enclosure, Fused
Fused / Nonfused Fused
Voltage 600
Amps 30
Number of Poles 4
Number of Wires 3
Phase 3
Material of Construction Nonmetallic Valox 357, Watertight and Abuse Resistant
Standards UL 98, UL 1682, UL 1686, C22.2 No. 4, C22.2 No. 182.1
Viewing Window No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.