Check Availability
  • APPLETON ELECTRIC 

    LB-Style 2" Conduit Outlet Body, Threaded Iron, 76.0 cu. in.

  • Item # 6RVE6
  • Mfr. Model # GRLB200
LB-Style 2" Conduit Outlet Body, Threaded Iron, 76.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RVE6
Mfr. Model # GRLB200
UNSPSC #39121303
Shipping Weight 10.92 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location Yes
Conduit Outlet Body Material Iron
Conduit Outlet Body Style LB
Conduit Outlet Body Hub Size 2"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 76.0 cu. in.
Back Type Round
Color Gray
Standards UL 886, CSA C22.2 No. 25, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions