Check Availability
  • APPLETON ELECTRIC 

    Flexible Coupling, 2-1/2" MNPT x 2-1/2" MNPT, Stainless Steel

  • Item # 10R067
  • Mfr. Model # EXGJH-736
Flexible Coupling, 2-1/2" MNPT x 2-1/2" MNPT, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof flexible coupling is for use with threaded rigid metal conduit and IMC. A smooth, rounded integral bushing in each hub protects conductor insulation. The accurately tapped, tapered threads provide tight, rigid joints and ground continuity. The heavy-duty design resists mechanical abuse. Both end fittings are female, and each is furnished with a removable male nipple.
Show More Close
 

Technical Specifications

Item # 10R067
Mfr. Model # EXGJH-736
UNSPSC #39121202
Shipping Weight 22.0 lbs
Country of Origin Mexico *
Item - Conduit Fitting Flexible Coupling
Ends - Hazardous Fittings 2-1/2" MNPT x 2-1/2" MNPT
Conduit Fitting Material Stainless Steel
Overall Length - Flexible Coupling 44"
Flex Length 36"
Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL 886, CSA C22.2 No. 25, CSA C22.2 No. 30
Application Used In Areas Where Vibration and/or Movement is a Problem. Also Used in Place of Rigid Conduit in Difficult-Bend Situations
* This product's country of origin is subject to change

Welcome Sign In