Check Availability
  • APPLETON ELECTRIC 

    Flexible Coupling, Bronze with Brass Core, Male to Male Connection, 3/4" Conduit Size

  • Item # 10R014
  • Mfr. Model # EXGJH-230
Flexible Coupling, Bronze with Brass Core, Male to Male Connection, 3/4" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof flexible coupling is for use with threaded rigid metal conduit and IMC. A smooth, rounded integral bushing in each hub protects conductor insulation. The accurately tapped, tapered threads provide tight, rigid joints and ground continuity. The heavy-duty design resists mechanical abuse. Both end fittings are female, and each is furnished with a removable male nipple.
Show More Close
 

Technical Specifications

Item # 10R014
Mfr. Model # EXGJH-230
UNSPSC #39121202
Shipping Weight 4.8 lbs
Country of Origin Mexico *
Item Flexible Coupling
Fitting Sub-Category Couplings
Connection Male to Male
Application Used In Areas Where Vibration and/or Movement is a Problem. Also Used in Place of Rigid Conduit in Difficult-Bend Situations
Color Natural Finish
Length 34-1/2"
Material Bronze with Brass Core
Conduit Size 3/4"
Flex Length 30"
Standards UL 886, C22.2 No. 25 & C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Includes 2 Removable Male Nipples
* This product's country of origin is subject to change

Compliance and Restrictions