Check Availability
  • APPLETON ELECTRIC 

    Emergency Cable Pull Switch, 20A Thermal Amperage, Contact Form: 1NC/1NO

  • Item # 10K855
  • Mfr. Model # AFU0333-30
Emergency Cable Pull Switch, 20A Thermal Amperage, Contact Form: 1NC/1NO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cable pull switch is designed to help users signal an emergency stop or normal stop where alarm or computer interface capabilities are needed. It features cast-aluminum housing and a torsion spring for positive flag arm actuation. Use in steel mills, automotive assembly lines, warehouses, loading docks, and various industrial processes.
Show More Close
 

Technical Specifications

Item # 10K855
Mfr. Model # AFU0333-30
UNSPSC #39121505
Shipping Weight 11.6 lbs
Country of Origin USA *
Item Emergency Cable Pull Switch
Switch Function Maintained
Mounting Style Single End
AC Contact Rating 20A @ 125/250/480VAC
Contact Form 1NC/1NO
Reset Actuator
Max. Cable Span 200 ft.
Operating Force 15 lb.
NEMA Rating 3, 4, 4X, 12
Indicator Flag Arm
Cable Connection Location Left
Thermal Amperage 20A
Length 11.50"
Width 8.20"
Depth 7.70"
Switching Ability Single Cable
DC Contact Rating 0.5A @ 125 VDC, 0.25A @ 250 VDC
Min. Current Not Applicable
Case Material Cast Aluminum
Wiring Entry Two 1" Conduit Openings
IP Rating Not Rated
For Use With Conveyor Control Switch
Standards UL 508, UL 698, UL 1203
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms