Check Availability
  • APPLETON ELECTRIC 

    Emergency Cable Pull Switch, Maintained Switch Function, Dual Cable Switching Ability

  • Item # 10C677
  • Mfr. Model # AFUX0333-55
Emergency Cable Pull Switch, Maintained Switch Function, Dual Cable Switching Ability
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cable pull switch is designed to help users signal an emergency stop or normal stop where alarm or computer interface capabilities are needed. It features cast-aluminum housing and a torsion spring for positive flag arm actuation. Use in steel mills, automotive assembly lines, warehouses, loading docks, and various industrial processes.
Show More Close
 

Technical Specifications

Item # 10C677
Mfr. Model # AFUX0333-55
UNSPSC #39121505
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Emergency Cable Pull Switch
Switch Function Maintained
Switching Ability Dual Cable
Operating Force 15 lb.
Mounting Style Double End
Contact Form NO/NC-DB
NEMA Rating 7CD, 9EFG
AC Contact Rating 15A @ 120/240/480/600VAC
DC Contact Rating 0.80A @ 115VDC, 0.40A @ 230VDC
HP 0.5 HP @ 125VAC, 1.0 HP @ 250VAC
Indicator Flag Arm
Reset Actuator
Length 16.7"
Width 11.0"
Depth 7.7"
Max. Cable Span 200 ft.
Case Material Cast Aluminum
Wiring Entry Two 1" Conduit Openings
Standards UL 508, UL 698, UL 1203
Safety Rating UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions