Check Availability
  • APPLETON ELECTRIC 

    Elbow, 90°, Iron, Male to Male Connection, 3/4" Conduit Size

  • Item # 10P968
  • Mfr. Model # ELM90-75
Elbow, 90°, Iron, Male to Male Connection, 3/4" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof elbow has a smooth, rounded integral bushing in each hub to protect conductor insulation. The accurately tapped, tapered threads provide tight, rigid joints and ground continuity.
Show More Close
 

Technical Specifications

Item # 10P968
Mfr. Model # ELM90-75
UNSPSC #39121202
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Elbow, 90 Degrees
Fitting Sub-Category Elbows
Connection Male to Male
Application Elbow for Threaded Rigid Metal Conduit and IMC
Color Silver
Length 1-11/16"
Material Iron
Conduit Size 3/4"
Standards UL 886, C22.2 No. 25 & C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions