Check Availability
  • APPLETON ELECTRIC 

    Elbow, 45°, Iron, Female to Female Connection, 1/2" Conduit Size

  • Item # 10P953
  • Mfr. Model # ELF45-50
Elbow, 45°, Iron, Female to Female Connection, 1/2" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof elbow has a smooth, rounded integral bushing in each hub to protect conductor insulation. The accurately tapped, tapered threads provide tight, rigid joints and ground continuity.
Show More Close
 

Technical Specifications

Item # 10P953
Mfr. Model # ELF45-50
UNSPSC #39121202
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Elbow, 45 Degrees
Fitting Sub-Category Elbows
Connection Female to Female
Application Elbow for Threaded Rigid Metal Conduit and IMC
Color Silver
Length 1-3/16"
Material Iron
Conduit Size 1/2"
Standards UL 886, C22.2 No. 25 & C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions