Check Availability
  • APPLETON ELECTRIC 

    1-11/16" Elbow, 45°, 1-1/4" FNPT x 1-1/4" FNPT, Malleable Iron

  • Item # 10P949
  • Mfr. Model # ELF45-125
1-11/16" Elbow, 45°, 1-1/4" FNPT x 1-1/4" FNPT, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof elbow has a smooth, rounded integral bushing in each hub to protect conductor insulation. The accurately tapped, tapered threads provide tight, rigid joints and ground continuity.
Show More Close
 

Technical Specifications

Item # 10P949
Mfr. Model # ELF45-125
UNSPSC #39121202
Shipping Weight 1.1 lbs
Country of Origin USA *
Item - Conduit Fitting Elbow, 45 Degrees
Ends - Hazardous Fittings 1-1/4" FNPT x 1-1/4" FNPT
Overall Length - Fitting 1-11/16"
Conduit Fitting Material Malleable Iron
Hazardous Location Rating Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL 886, CSA C22.2 No. 25, CSA C22.2 No. 30
Application Elbow for Threaded Rigid Metal Conduit and IMC
* This product's country of origin is subject to change

Compliance and Restrictions