Check Availability
  • APPLETON ELECTRIC 

    Connector, 600VAC Voltage, 30 Amps, Number of Poles: 3, Number of Wires: 2

  • Item # 12G182
  • Mfr. Model # ARC3023BC
Connector, 600VAC Voltage, 30 Amps, Number of Poles: 3, Number of Wires: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Copper-free aluminum construction helps this connector body resist corrosion.
Show More Close
 

Technical Specifications

Item # 12G182
Mfr. Model # ARC3023BC
UNSPSC #39121421
Shipping Weight 1.88 lbs
Country of Origin Mexico *
Item Connector
Voltage 600VAC
Amps 30
HP 10
Number of Wires 2
Number of Poles 3
Material Copperfree Aluminum
NEMA Rating 3, 3R, 4, 4X
Standards UL 1682, UL 1686, UL 50E, C22.2 No. 182.1
* This product's country of origin is subject to change

Compliance and Restrictions