Check Availability
  • APPLETON ELECTRIC 

    Cable Connector, 1-1/4 in., Straight, Gold

  • Item # 34D553
  • Mfr. Model # TMC2-125137NB
Cable Connector, 1-1/4 in., Straight, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D553
Mfr. Model # TMC2-125137NB
UNSPSC #39121719
Shipping Weight 2.0 lbs
Country of Origin United Kingdom *
Item Enhanced Rating Conduit Fitting
Male/Female Male
Connector Type Straight
Cord Dia. Range 1.02" to 1.37"
Hub Trade Size 1-1/4"
Material Nickel Plated Brass
Liquid Tight / Dust Tight Liquid Tight
Color Gold
Length 2.34"
Min. Throat Dia. 1.00"
For Use With Jacketed Metal Clad Cable
Standards UL 514B, UL 2225, CSA C22.2 No. 174, 249506; Class I, Division 2, Groups A, B, C, D; Class I, Zones 1 and 2, AExe II, AEx tA IIC; Class I, Zones 1 and 2, Exe II, Ex tA IIC; Class II, Divisions 1 and 2, Groups E, F, G; Class III, Divisions 1 and 2; NEMA 4X; IP66
* This product's country of origin is subject to change

Compliance and Restrictions