Check Availability
  • APPLETON ELECTRIC 

    Cable Connector, 3/4 In, Straight, Silver

  • Item # 10G155
  • Mfr. Model # 25T30755
Cable Connector, 3/4 In, Straight, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10G155
Mfr. Model # 25T30755
UNSPSC #39121719
Shipping Weight 0.85 lbs
Country of Origin United Kingdom *
Item Hazardous Location Cable Connector
Male/Female Male
Connector Type Straight
Cord Dia. Range 0.44" to 0.79"
Hub Trade Size 3/4"
Material Nickel Plated Brass
Liquid Tight / Dust Tight Liquid Tight
Color Silver
Length 2.99"
Min. Throat Dia. 0.50"
For Use With Armored Cable
Standards UL2225, C22.2 No. 174, 101909; Zone 1 & 2 - 21 & 22; Ex II 2 GD; ATEX / IECEx; IP 66 / 68 (10m); Class I. Division 2, Groups A, B, C, D; Class II, Division 2, Groups E, F, G; and Class III; Class I, Zone 1, AEx e II / Ex d IIC; Class I, Zone 2, AEx e II / Ex e II; IP66, IP67, IP68, Type T3CDS
* This product's country of origin is subject to change

Compliance and Restrictions