Check Availability
  • APPLETON ELECTRIC 

    Cable Connector,1/2 in.,Straight,Silver

  • Item # 10G051
  • Mfr. Model # 20A2F0505
Cable Connector,1/2 in.,Straight,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10G051
Mfr. Model # 20A2F0505
UNSPSC #39121719
Shipping Weight 0.2 lbs
Country of Origin United Kingdom *
Item Hazardous Location Cable Connector
Male/Female Male
Connector Type Straight
Cord Dia. Range 0.26" to 0.55"
Hub Trade Size 1/2"
Material Nickel Plated Brass
Liquid Tight / Dust Tight Liquid Tight
Color Silver
Length 0.94"
Min. Throat Dia. 0.50"
For Use With Unarmored Cable
Standards CSA C22.2 No. 174, 101909, ATEX II 2 G, D; Ex d IIC; Ex e II; Ex nR II; Ex tD A21; Zone 1 and 2, Zone 21 and 22; Gas Groups IIA, IIB and IIC; ATEX Ex IM2; Ex d I, Ex e I, IECEx, BS 6121, ANSI-ASME B1.20.1, EN/IEC Standards: 60079-0; 60079-1; 60079-7; 60079-15; 60079-31; 61241-0; 61241-1
* This product's country of origin is subject to change

Compliance and Restrictions