Check Availability
  • APPLETON ELECTRIC 

    Cable Connector,1/2 in.,Straight,Silver

  • Item # 10F982
  • Mfr. Model # TMC2050075NB
Cable Connector,1/2 in.,Straight,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10F982
Mfr. Model # TMC2050075NB
UNSPSC #39121719
Shipping Weight 0.55 lbs
Country of Origin United Kingdom *
Item Hazardous Location Cable Connector
Male/Female Male
Connector Type Straight
Cord Dia. Range 0.50" to 0.75"
Hub Trade Size 1/2"
Material Nickel Plated Brass
Liquid Tight / Dust Tight Liquid Tight
Color Silver
Length 1.65"
Min. Throat Dia. 0.78"
For Use With Jacketed Metal Clad Cable
Standards UL 2225, UL 514B, C22.2 No. 174, UL Listed for Class I, Division 2, Groups A, B, C, D, Zone 1and 2, AEXe II; Class II, Division 1 and 2, Groups E, F, G; and Class III, Division 1 and 2, IP66
* This product's country of origin is subject to change

Compliance and Restrictions