Check Availability
  • APPLETON ELECTRIC 

    C-Style 1/2" Conduit Outlet Body, Threaded Iron, 7.3 cu. in.

  • Item # 6RUZ8
  • Mfr. Model # GRJC50
C-Style 1/2" Conduit Outlet Body, Threaded Iron, 7.3 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RUZ8
Mfr. Model # GRJC50
UNSPSC #39121303
Shipping Weight 1.53 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location Yes
Conduit Outlet Body Material Iron
Conduit Outlet Body Style C
Conduit Outlet Body Hub Size 1/2"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 7.3 cu. in.
Back Type Round
Color Gray
Standards UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions