Check Availability
  • APPLETON ELECTRIC 

    Back Box, Metallic, 30 Amps, Box Type: Feed Though, Straight Angle

  • Item # 12G155
  • Mfr. Model # AERC13
Back Box, Metallic, 30 Amps, Box Type: Feed Though, Straight Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12G155
Mfr. Model # AERC13
UNSPSC #39121309
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Back Box
Box Type Feed Though
Amps 30
Length 5-1/4"
Width 3-3/8"
Hub 1/2"
Angle Straight
Material Metallic
Use With Appleton Powertite Series Pin and Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.