Check Availability
  • APPLETON ELECTRIC 

    Back Box, Metallic, 30 Amps, Box Type: Dead End, Straight Angle

  • Item # 12G151
  • Mfr. Model # AERA33
Back Box, Metallic, 30 Amps, Box Type: Dead End, Straight Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12G151
Mfr. Model # AERA33
UNSPSC #39121309
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Item Back Box
Box Type Dead End
Amps 30
Length 7-1/4"
Width 3-3/8"
Hub 1"
Angle Straight
Material Metallic
Use With Appleton Powertite Series Pin and Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.