Check Availability
  • APPLETON ELECTRIC 

    30mm 1/2 Round Start Legend Plate, Aluminum, White/Black

  • Item # 12F585
  • Mfr. Model # LNPSTQ
30mm 1/2 Round Start Legend Plate, Aluminum, White/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard legend plate fits around the push button.
Show More Close
 

Technical Specifications

Item # 12F585
Mfr. Model # LNPSTQ
UNSPSC #39121534
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Legend Plate
Shape 1/2 Round
Legend Start
For Use With EFD and EFDB Control Stations
Legend/Background Color White/Black
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.