Check Availability
  • APPLETON ELECTRIC 

    30mm 1/2 Round Run Legend Plate, Aluminum, White/Black

  • Item # 12F582
  • Mfr. Model # LNPRUNQ
30mm 1/2 Round Run Legend Plate, Aluminum, White/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty push button and selector switch contacts are silver cadmium oxide which are sealed in a lower phenolic chamber isolated from the elements. Assure positive contact and long, trouble-free operation.
Show More Close
 

Technical Specifications

Item # 12F582
Mfr. Model # LNPRUNQ
UNSPSC #39121534
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Legend Plate
Shape 1/2 Round
Legend Run
For Use With EFD and EFDB Control Stations
Legend/Background Color White/Black
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.