Check Availability
  • APPLETON ELECTRIC 

    2-Pole 20 Amp Rocker Arm Tumbler Switch, 1" Dead-End Hub Style, EDS Series

  • Item # 13U949
  • Mfr. Model # EDS110F2
2-Pole 20 Amp Rocker Arm Tumbler Switch, 1" Dead-End Hub Style, EDS Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rocker arm tumbler switch is designed to help prevent arcing during connect and disconnect operation of lighting and light power loads. It is suitable for installation in chemical plants, refineries, and other process industries. Use in classified areas where ignitable vapors, gases, and combustible dusts are present.
Show More Close
 

Technical Specifications

Item # 13U949
Mfr. Model # EDS110F2
UNSPSC #39121104
Shipping Weight 5.0 lbs
Country of Origin Mexico *
Item Tumbler Switch
Type of Operator Rocker Arm
Series EDS
Number of Gangs 1
Switch Type 2-Pole
Amps 20
Voltage 120 to 277VAC
HP 1 HP @ 120VAC, 2 HP @ 240VAC
Hub Style Dead-End
Hub Size 1"
Mounting Mounting Holes/Hubs
Legend Markings On/Off
Special Features Corrosion Resistant, Pad Lockable in the On or Off Position
NEMA Rating 7C, 7D, 9E, 9F, 9G
Standards UL 894, UL 1203
Safety Rating Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
Height 4-5/8"
Width 3"
Depth 4-11/16"
Body Material Malleable Iron
* This product's country of origin is subject to change

Compliance and Restrictions