Check Availability
  • APOLLO 

    Stainless Steel POP Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 1CLA8
  • Mfr. Model # 541FEBKMAA0150
Stainless Steel POP Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This safety relief valve features a full-nozzle design, and can be used in closed systems. It also features metal-to-metal seating and is ideal for pressure vessels and pressure piping systems. Valves are factory preset and sealed to prevent tampering. Not adjustable.
Show More Close
 

Technical Specifications

Item # 1CLA8
Mfr. Model # 541FEBKMAA0150
UNSPSC #40141606
Catalog Page 2894
Shipping Weight 5.14 lbs
Country of Origin USA *
Item POP Safety Relief Valve
Body Material Stainless Steel
Inlet Type MNPT
Outlet Type FNPT
Inlet Size 1"
Outlet Size 1-1/2"
Factory Set Pressure 150 psi
Pressure Range 15 to 600 psi
Disc Material 316 Stainless Steel
Overall Height 10-1/4"
Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Seat Material Metal
Spring Material Stainless Steel
Temp. Range -320 Degrees to 800 Degrees F
Test Lever No
Standards ASME Section VIII UV, NB, CSA CRN
* This product's country of origin is subject to change

Welcome Sign In