Check Availability
  • APOLLO 

    Stainless Steel POP Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 1CLA3
  • Mfr. Model # 543EEBKMAA0150
Stainless Steel POP Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This safety relief valve features a full-nozzle design, and can be used in closed systems. It also features metal-to-metal seating and is ideal for pressure vessels and pressure piping systems. Valves are factory preset and sealed to prevent tampering. Not adjustable.
Show More Close
 

Technical Specifications

Item # 1CLA3
Mfr. Model # 543EEBKMAA0150
UNSPSC #40141606
Catalog Page 2894
Shipping Weight 3.76 lbs
Country of Origin USA *
Item POP Safety Relief Valve
Body Material Stainless Steel
Inlet Type MNPT
Outlet Type FNPT
Inlet Size 1"
Outlet Size 1-1/4"
Factory Set Pressure 150 psi
Pressure Range 15 to 900 psi
Disc Material 316 Stainless Steel
Overall Height 9"
Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Seat Material Metal
Spring Material Stainless Steel
Temp. Range -320 Degrees to 800 Degrees F
Test Lever Yes
Standards ASME Section VIII UV, NB, CSA CRN
* This product's country of origin is subject to change

Welcome Sign In