Check Availability
  • APOLLO 

    Lead-Free Brass Press x Press Ball Valve, Lever, 1-1/2" Pipe Size

  • Item # 36N594
  • Mfr. Model # 77VLF14701
Lead-Free Brass Press x Press Ball Valve, Lever, 1-1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N594
Mfr. Model # 77VLF14701
UNSPSC #40141607
Shipping Weight 3.69 lbs
Country of Origin USA *
Item Ball Valve
Body Material Lead-Free Brass
Body Style Inline
General Connection Type Press
Valve Structure 2-Piece
Pipe Size 1-1/2"
Tube Size 1-1/2"
Connection Type Press x Press
Port Full
Max. Pressure 250 psi CWP
Max. Steam Pressure 15 psi WSP
Temp. Range 0 Degrees to 250 Degrees F
Ball Material 316 Stainless Steel
Seat Material RPTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Plated Steel/Insulated Polyvinyl
Stem Material 316 Stainless Steel
Features Press End Connections
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards MSS SP 110
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms