Check Availability
  • APOLLO 

    Lead-Free Brass Press x Press Ball Valve, Lever, 4" Pipe Size

  • Item # 36N589
  • Mfr. Model # 77VLF14A01
Lead-Free Brass Press x Press Ball Valve, Lever, 4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Apollo® XPRESS® ball valve has press connections compatible with Rigid® press tools and installs in seconds. 100% factory-tested valve with the Leak-Before-Press® feature. Suitable for use in heating systems and in potable water applications.
Show More Close
 

Technical Specifications

Item # 36N589
Mfr. Model # 77VLF14A01
UNSPSC #40141607
Catalog Page 2796
Shipping Weight 37.31 lbs
Country of Origin USA *
Item Ball Valve
Body Material Lead-Free Brass
Body Style Inline
General Connection Type Press
Valve Structure 2-Piece
Pipe Size 4"
Tube Size 4"
Connection Type Press x Press
Port Full
Max. Pressure 250 psi CWP
Max. Steam Pressure 15 psi WSP
Temp. Range 0 Degrees to 250 Degrees F
Ball Material Lead Free Brass
Seat Material RPTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Zinc Plated Steel with Vinyl Grip
Stem Material Lead Free Brass
Features Press End Connections
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards MSS SP 110
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms