Check Availability
  • APOLLO 

    Lead Free Brass FNPT x FNPT Ball Valve, Lever, 1-1/4" Pipe Size

  • Item # 20RE11
  • Mfr. Model # 94ALF-106-01A
Lead Free Brass FNPT x FNPT Ball Valve, Lever, 1-1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 20RE11
Mfr. Model # 94ALF-106-01A
UNSPSC #40141607
Catalog Page 2862
Shipping Weight 1.86 lbs
Country of Origin China *
Item Ball Valve
Body Material Lead Free Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 1-1/4"
Tube Size 1-1/4"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 600 psi CWP
Temp. Range -20 Degrees to 366 Degrees F
Ball Material 316 Stainless Steel
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Plated Steel
Stem Material Brass
Body Seal Material PTFE
Hose I.D. 1-1/4"
Features Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards NSF 61-8, ANNEX F and G
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms