Check Availability
  • APOLLO 

    FNPT Globe Valve, 316 Stainless Steel, 1" Pipe Size

  • Item # 36X523
  • Mfr. Model # 60A70524
FNPT Globe Valve, 316 Stainless Steel, 1" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This globe valve features 316 stainless steel body construction and PTFE stem packing.
Show More Close
 

Technical Specifications

Item # 36X523
Mfr. Model # 60A70524
UNSPSC #40141611
Shipping Weight 3.63 lbs
Country of Origin USA *
Item Globe Valve
Pipe Size 1"
Connection Type FNPT
Body Material 316 Stainless Steel
Top of Handle to Inlet Center 4-13/32"
Inlet to Outlet Length 3-5/8"
Max. Water Pressure 5000 psi
Max. Air Pressure 5000 psig @ 750 Degrees F
Max. Air Temp. -50 Degrees to 1000 Degrees F
Valve Stem Type Rising
Stem Material Stainless Steel
Bonnet Style Hub
Wedge Material 316 Stainless Steel
Seal Material Graphite
Handle Material Malleable Iron
Handle Type Tee
Standards MSS SP-99 & SP-105, NACE MR0175(2000) & MR0103 (2012)
Compliance NACE MR0175(2000) & MR0103 (2012)
* This product's country of origin is subject to change

Compliance and Restrictions