Check Availability
  • APOLLO 

    Cast Bronze Adjustable Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 3EEX7
  • Mfr. Model # 1650160
Cast Bronze Adjustable Relief Valve, MNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-Purpose Relief Valves

• Max. temp.: 200°F
Cast bronze construction with stainless steel springs. MNPT x FNPT connections.
Show More Close
 

Technical Specifications

Item # 3EEX7
Mfr. Model # 1650160
UNSPSC #40141606
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Adjustable Relief Valve
Body Material Cast Bronze
Inlet Type MNPT
Outlet Type FNPT
Inlet Size 1/2"
Outlet Size 1/2"
Factory Set Pressure 250 psi
Pressure Range 250 to 600 psi
Disc Material PTFE
Overall Height 4-1/8"
Application Agricultural Sprayers and Simple Commercial or Industrial Pressurized Systems
Seat Material PTFE
Spring Material Stainless Steel
Temp. Range 0 Degrees to 200 Degrees F
Test Lever No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms