Check Availability
  • APOLLO 

    Brass Sweat x Sweat Ball Valve, Lever, 3" Pipe Size

  • Item # 20RE24
  • Mfr. Model # 94ALF-200-01A
Brass Sweat x Sweat Ball Valve, Lever, 3" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 20RE24
Mfr. Model # 94ALF-200-01A
UNSPSC #40141607
Catalog Page 2863
Shipping Weight 9.2 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Sweat
Valve Structure 2-Piece
Pipe Size 3"
Tube Size 3"
Connection Type Sweat x Sweat
Port Full
Max. Pressure 400 psi CWP
Temp. Range -20 Degrees to 366 Degrees F
Ball Material 316 Stainless Steel
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Plated Steel
Stem Material Brass
Body Seal Material PTFE
Hose I.D. 3"
Features Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards NSF 61-8, ANNEX F and G
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms