Check Availability
  • APOLLO 

    Brass Sweat x Sweat Ball Valve, Lever, 4" Pipe Size

  • Item # 1CKE9
  • Mfr. Model # 94A20A01
Brass Sweat x Sweat Ball Valve, Lever, 4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in flow control applications with water, oil, and gas.
Show More Close
 

Technical Specifications

Item # 1CKE9
Mfr. Model # 94A20A01
UNSPSC #40141607
Catalog Page 2863
Shipping Weight 16.04 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Sweat
Valve Structure 2-Piece
Pipe Size 4"
Tube Size 4"
Connection Type Sweat x Sweat
Port Full
Max. Pressure 400 psi CWP
Temp. Range 0 Degrees to 400 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Steel with Corrosion Resistant Plating
Stem Material Brass
Features General Purpose
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms