Check Availability
  • APOLLO 

    Brass Sweat x Sweat Ball Valve, Lever, 2" Pipe Size

  • Item # 1CKE6
  • Mfr. Model # 94A20801
Brass Sweat x Sweat Ball Valve, Lever, 2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in flow control applications with water, oil, and gas.
Show More Close
 

Technical Specifications

Item # 1CKE6
Mfr. Model # 94A20801
UNSPSC #40141607
Catalog Page 2862
Shipping Weight 3.03 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Sweat
Valve Structure 2-Piece
Pipe Size 2"
Tube Size 2"
Connection Type Sweat x Sweat
Port Full
Max. Pressure 600 psi CWP
Temp. Range 0 Degrees to 400 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Steel with Corrosion Resistant Plating
Stem Material Brass
Features General Purpose
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms