Check Availability
  • APOLLO 

    316 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1-1/2" Pipe Size

  • Item # 3EFA8
  • Mfr. Model # 86A10701
316 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1-1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EFA8
Mfr. Model # 86A10701
UNSPSC #40141607
Shipping Weight 15.18 lbs
Country of Origin USA *
Item Ball Valve
Body Material 316 Stainless Steel
Body Style Inline
General Connection Type Female NPT
Valve Structure 3-Piece
Pipe Size 1-1/2"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 1500 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range -50 Degrees to 500 Degrees F
Ball Material 316 Stainless Steel
Seat Material TFM(TM)
Stem Type Blowout Proof
Handle Type Locking Lever
Handle Material 300 Stainless Steel
Stem Material 316 Stainless Steel
Body Seal Material RPTFE
Features All Stainless Steel Construction
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards MSS SP-110
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms