Check Availability
316 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 3/4" Pipe Size
  • APOLLO 

    316 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 3/4" Pipe Size

  • Item # 3EFA5
  • Mfr. Model # 86A10401
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3EFA5
Mfr. Model # 86A10401
UNSPSC #40141607
Shipping Weight 3.98 lbs
Country of Origin USA *
Item Ball Valve
Body Material 316 Stainless Steel
Body Style Inline
General Connection Type Female NPT
Valve Structure 3-Piece
Pipe Size 3/4"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 1500 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range -50 Degrees to 500 Degrees F
Ball Material 316 Stainless Steel
Seat Material TFM(TM)
Stem Type Blowout Proof
Handle Type Locking Lever
Handle Material 300 Stainless Steel
Stem Material 316 Stainless Steel
Body Seal Material RPTFE
Features All Stainless Steel Construction
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards MSS SP-110

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms