Check Availability
  • APOLLO 

    3/4" Pipe Size Water Gauge, Max. Pressure 200 psig at 400°F, Plastic Composition Wheel, Includes: Ne

  • Item # 2EET9
  • Mfr. Model # 2020800
3/4" Pipe Size Water Gauge, Max. Pressure 200 psig at 400°F, Plastic Composition Wheel, Includes: Ne
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy Pattern
Have a heavier valve body pattern for higher service ratings.
Water Gauges
Show More Close
 

Technical Specifications

Item # 2EET9
Mfr. Model # 2020800
UNSPSC #40141616
Catalog Page 2912
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Water Gauge
Pipe Size 3/4"
Connection MNPT
Body Material Bronze
Max. Pressure 200 psig at 400 Degrees F
Max. Temp. 400 Degrees F
Glass Tube O.D. 3/4"
Glass Length 16"
Number of Guard Rods 2
Center to Center Length 17-1/2"
Water Gauge Gasket Material EPDM
Stem Packing TFE
Pattern Heavy Pattern
Wheel Material Plastic Composition
Includes Needle Drain Valve
Standards CRN Registered OF6616.5C
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.