Check Availability
  • APOLLO 

    3/4" CPVC Ball Valve Adapter, For Use With Mfr. Model Number: 69BV0401PZ

  • Item # 2EEP2
  • Mfr. Model # 69BV0406PZ
3/4" CPVC Ball Valve Adapter, For Use With Mfr. Model Number: 69BV0401PZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EEP2
Mfr. Model # 69BV0406PZ
UNSPSC #40141719
Shipping Weight 0.02 lbs
Country of Origin China *
Item Ball Valve Adapter
Connection Type CPVC
Connection Size 3/4"
For Use With Mfr. Model Number 69BV0401PZ
Max. Pressure 400 psi CWP
Temp. Range 32 Degrees to 210 Degrees F
Standards MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close