Check Availability
  • APOLLO 

    1" PVC Ball Valve Adapter, For Use With Mfr. Model Number: 69BV0501PZ

  • Item # 2EER1
  • Mfr. Model # 69BV0505PZ
1" PVC Ball Valve Adapter, For Use With Mfr. Model Number: 69BV0501PZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EER1
Mfr. Model # 69BV0505PZ
UNSPSC #40141719
Shipping Weight 0.03 lbs
Country of Origin China *
Item Ball Valve Adapter
Connection Type PVC
Connection Size 1"
For Use With Mfr. Model Number 69BV0501PZ
Max. Pressure 200 psi CWP
Temp. Range 32 Degrees to 210 Degrees F
Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions