Check Availability
  • APOLLO 

    1" FNPT Ball Valve Adapter, For Use With Mfr. Model Number: 69BV0501PZ

  • Item # 2EEP9
  • Mfr. Model # 69BV0504PZ
1" FNPT Ball Valve Adapter, For Use With Mfr. Model Number: 69BV0501PZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EEP9
Mfr. Model # 69BV0504PZ
UNSPSC #40141719
Shipping Weight 0.19 lbs
Country of Origin China *
Item Ball Valve Adapter
Connection Type FNPT
Connection Size 1"
For Use With Mfr. Model Number 69BV0501PZ
Max. Pressure 600 psi CWP
Temp. Range 32 Degrees to 210 Degrees F
Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.