Check Availability
  • APOLLO 

    1/4" Lever Air Cock, MNPT x FNPT, Spring Bottom Type

  • Item # 2GMW4
  • Mfr. Model # 4310101
1/4" Lever Air Cock, MNPT x FNPT, Spring Bottom Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GMW4
Mfr. Model # 4310101
UNSPSC #40141701
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Air Cock
Connection Type MNPT x FNPT
Pipe Size - Valves 1/4"
Hose Inside Dia. None
Handle Type Lever
Max. Working Steam Pressure - WSP 100 psi
Bottom Type Spring
Body Material Brass
Temp. Range 33 Degrees to 350 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms