Check Availability
  • APOLLO 

    1/2 psig Gas Cock, FNPT x FNPT Connection Type, 1-1/4" x 1-1/4" Pipe Size

  • Item # 2EEV9
  • Mfr. Model # 5050302
1/2 psig Gas Cock, FNPT x FNPT Connection Type, 1-1/4" x 1-1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

1/2 PSIG
Meet ANSI Z21.15.CSA 9.1 requirements of 1/2 psig.
Bronze Gas Cocks

• Temp. range: 32° to 125°F
Valves are designed for shutoff service in residential and commercial applications to isolate gas appliances. Can be used with natural and manufactured gases.
Accepted for use in New York Department of Buildings MEA 45-90-M.
Show More Close
 

Technical Specifications

Item # 2EEV9
Mfr. Model # 5050302
UNSPSC #40141740
Catalog Page 2914
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Gas Cock
Connection Type FNPT x FNPT
Pipe Size 1-1/4" x 1-1/4"
Overall Length 3-21/32"
Handle Type Lever
Max. Pressure 1/2 psig
BtuH 3,250,000
Body Material Bronze
Temp. Range 32 Degrees to 125 Degrees F
Standards CSA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms