Check Availability
  • APM HEXSEAL 

    #8-32 Self-Sealing Machine Screw, 18-8 Stainless Steel, 1/4" L, 10 PK

  • Item # 5NB30
  • Mfr. Model # BAFHHZZZZAAZZ
#8-32 Self-Sealing Machine Screw, 18-8 Stainless Steel, 1/4" L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NB30
Mfr. Model # BAFHHZZZZAAZZ
UNSPSC #31161504
Catalog Page 2098
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Self-Sealing Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 Stainless Steel
Length 1/4"
Drive Type Phillips
Finish Plain
Dia./Thread Size #8-32
Driver Size #2
Head Dia. 0.347"
Head Height 0.115"
Hole Size 0.173 to 0.179"
Seal Material Silicone Rubber
Temp. Range (F) -160 to 500
Meets/Exceeds UL and CSA
Package Quantity 10
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions