Check Availability
  • APEX 

    T40 Torx® Power Bit, 7/16" Hex Power Drive

  • Item # 22PJ08
  • Mfr. Model # 48-TX-40-5PK
T40 Torx® Power Bit, 7/16" Hex Power Drive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22PJ08
Mfr. Model # 48-TX-40-5PK
UNSPSC #27112814
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Power Bit
Application - Tools Power
Screwdriver Bit Style Torx(R)
Bit Style Torx(R)
Fastening Tool Tip Size T40
Shank Style Hex Power Drive
Hex Shank Size 7/16"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 3-1/2"
SAE or Metric SAE
Fastening Tool Item Power Bit
Finish Unfinished
Impact Rated Yes
For Use With Power Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In