Check Availability
  • APEX 

    T27 Torx® Power Bit, 1/4" Hex Power Drive

  • Item # 5RDT1
  • Mfr. Model # 49-TX-27-5PK
T27 Torx® Power Bit, 1/4" Hex Power Drive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RDT1
Mfr. Model # 49-TX-27-5PK
UNSPSC #27112814
Catalog Page 700
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Power Bit
Application - Tools Power
Screwdriver Bit Style Torx(R)
Bit Style Torx(R)
Fastening Tool Tip Size T27
Shank Style Hex Power Drive
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1-15/16"
SAE or Metric SAE
Fastening Tool Item Power Bit
Finish Unfinished
Impact Rated Yes
For Use With Power Tool
* This product's country of origin is subject to change

Compliance and Restrictions