Check Availability
  • APEX 

    T27 Torx® Power Bit, 1/4" Hex Power Drive

  • Item # 22DG46
  • Mfr. Model # 49-C-TX-27-5PK
T27 Torx® Power Bit, 1/4" Hex Power Drive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DG46
Mfr. Model # 49-C-TX-27-5PK
UNSPSC #27112814
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Power Bit
Application - Tools Power
Screwdriver Bit Style Torx(R)
Bit Style Torx(R)
Fastening Tool Tip Size T27
Shank Style Hex Power Drive
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 6"
SAE or Metric SAE
Fastening Tool Item Power Bit
Finish Unfinished
Impact Rated Yes
For Use With Power Tool
* This product's country of origin is subject to change

Compliance and Restrictions