Check Availability
  • APEX 

    Socket Bit, 1/2 in. Dr, 8mm Hex

  • Item # 6YNX7
  • Mfr. Model # SZ-5-7-8MM
Socket Bit, 1/2 in. Dr, 8mm Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/2" Drive Metric Hex Socket Bit features a hex opening that allows the bit holder to take the torque load. It features heat-treated alloy construction for wear resistance, which helps to minimize distortion for long service life. Polished chrome finish.
Show More Close
 

Technical Specifications

Item # 6YNX7
Mfr. Model # SZ-5-7-8MM
UNSPSC #27111704
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 8mm
Bit Style Hex
Overall Length 2-1/2"
Insert Length 1-3/8"
Socket Depth Standard
Material Steel
Finish Oiled
Number of Points 6
Features With Square Drive Adapaters
* This product's country of origin is subject to change

Compliance and Restrictions