Check Availability
  • APEX 

    Socket Bit,1/2 in. Dr,10mm Hex

  • Item # 6UGF3
  • Mfr. Model # SZ-5-7-10MM
Socket Bit,1/2 in. Dr,10mm Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UGF3
Mfr. Model # SZ-5-7-10MM
UNSPSC #27111704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 10mm
Bit Style Hex
Overall Length 2-1/2"
Insert Length 1-3/8"
Socket Depth Standard
Material Steel
Finish Oiled
Number of Points 6
Features With Square Drive Adapaters
* This product's country of origin is subject to change

Compliance and Restrictions