Check Availability
  • APEX 

    Socket Bit, 1/2 in. Dr, 17mm Hex, PK5

  • Item # 22PJ51
  • Mfr. Model # SZ-5-10-17MM-5PK
Socket Bit, 1/2 in. Dr, 17mm Hex, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/2" Drive Metric Hex Socket Bit features a hex opening that allows the bit holder to take the torque load. It features heat-treated alloy construction for wear resistance, which helps to minimize distortion for long service life. Polished chrome finish.
Show More Close
 

Technical Specifications

Item # 22PJ51
Mfr. Model # SZ-5-10-17MM-5PK
UNSPSC #27112814
Shipping Weight 2.18 lbs
Country of Origin Taiwan *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 17mm
Bit Style Hex
Overall Length 2-1/2"
Insert Length 1-9/16"
Socket Depth Standard
Material Steel
Finish Oiled
Number of Points 6
Features With Square Drive Adapaters
* This product's country of origin is subject to change

Compliance and Restrictions