Check Availability
  • APEX 

    Socket Bit,1/2 in. Dr,6mm Hex,PK5

  • Item # 22PJ48
  • Mfr. Model # SZ-5-7-6MM-5PK
Socket Bit,1/2 in. Dr,6mm Hex,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22PJ48
Mfr. Model # SZ-5-7-6MM-5PK
UNSPSC #27112814
Shipping Weight 1.27 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 6mm
Bit Style Hex
Overall Length 2-1/2"
Insert Length 1-3/8"
Socket Depth Standard
Material Steel
Finish Oiled
Number of Points 6
Features With Square Drive Adapaters
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close